Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 1 3/16

H 1 3/16

H 1 3/16 SPLIT TAPER BUSHING ; 1-3/16" BORE

Shaft Bushing; 1-3/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing Style

Part #

1078369

BDI #

326953

PRICE
$ 20.63 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.229
UNSPSC
31171605
EAN
0662289309030
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
H 1 3/16
Manufacturer Internal Number
1078369
Weight / LBS
0.5
Long Description
Shaft Bushing; 1-3/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter