Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 11/16

H 11/16

H 11/16 SPLIT TAPER BUSHING

11/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing Style

Part #

1078260

BDI #

326962

PRICE
$ 25.60 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.338
UNSPSC
31171605
EAN
0662289278992
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
H 11/16
Manufacturer Internal Number
1078260
Weight / LBS
0.75
Long Description
11/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter