Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 22MM

H 15/16

H 15/16 TAPERED BUSHING ; 15/16" BORE 1-5/8" OD 1-1/4" LTB

Shaft Bushing; 15/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing

Part #

H 15/16

BDI #

608892

PRICE
$ 20.00 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.341
UNSPSC
31171605
EAN
0697950217161
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
H 15/16
Weight / LBS
0.75
Long Description
Shaft Bushing; 15/16" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing
Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter