Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 21/32

H 21/32

H 21/32 SPLIT TAPER BUSHING ; NON-RETURNABLE

21/32" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing Style

Part #

1078252

BDI #

326972

PRICE
$ 26.33 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.349
UNSPSC
31171605
EAN
0662289320004
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
H 21/32
Manufacturer Internal Number
1078252
Weight / LBS
0.74
Long Description
21/32" Bore; 1-5/8" Outside Diameter; 1-1/4" Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing Style
Bore
0.656 Inch | 16.662 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter