Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SK X 2-1/8-KW

H X 9/16-KW

H X 9/16-KW BUSHING

9/16" Bore; 1-5/8" Outside Diameter; 1-11/32" Length Thru Bore; L Bushing Series; Keyway; QD Bushing

Part #

121133

BDI #

630039

PRICE
$ 18.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31171605
EAN
0782475107230
Bushing Series
L
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LX9/16
Weight / LBS
1
Long Description
9/16" Bore; 1-5/8" Outside Diameter; 1-11/32" Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Bore
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter