Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SH-1-7/16

J 2-7/16

J 2.7/16 SHA' BUSHING

2-7/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style

Part #

78393207

BDI #

1124774

PRICE
$ 418.85 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
11.51
UNSPSC
31171605
EAN
0698672703192
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
J 2.7/16
Manufacturer Internal Number
7839-3207
Weight / LBS
25.38
Long Description
2-7/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter