Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QT 22MM

J 2-9/16

J 2.9/16 QD BUSHING

Bushing, Shaft; 2-9/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Yes Keyway; QD Bushing

Part #

78393209

BDI #

18202469

PRICE
$ 436.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171605
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 2-9/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Yes Keyway; QD Bushing
Bore
2.563 Inch | 65.1 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter