Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E 35MM

J 3 11/16 DI

J 3 11/16 DI SHAFT BUSHING

3-11/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style

Part #

J31116

BDI #

984994

PRICE
$ 308.63 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.792
UNSPSC
31171605
EAN
0698672703390
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
J31116
Manufacturer Internal Number
J31116
Weight / LBS
17.2
Long Description
3-11/16" Bore; 5.148" Outside Diameter; 4-1/2" Length Thru Bore; J Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter