Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PS 6 1/2

J 80MM

J 80MM QD BUSHING ; 80MM BORE 130.759MM OD 114.3MM LTB

Shaft Bushing; 80MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing

Part #

J 80MM

BDI #

609125

PRICE
$ 324.13 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
13.093
UNSPSC
31171605
EAN
0697950148229
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
J 80MM
Weight / LBS
28.84
Long Description
Shaft Bushing; 80MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Outside Diameter
5.148 Inch | 130.759 Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter