Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF-3/4

JS 4-7/16

JS 4-7/16 SHAFT BUSHING

4-7/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing Style

Part #

JS4716

BDI #

985257

PRICE
$ 240.50 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.213
UNSPSC
31171605
EAN
0698672028103
Bushing Series
JS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
JS4716
Manufacturer Internal Number
JS4716
Weight / LBS
9.3
Long Description
4-7/16" Bore; 5.148" Outside Diameter; 3-3/8" Length Thru Bore; JS Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter