Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS 38 MM

M 5 1/4

M 5 1/4 QD BUSHING ; NON-RETURNABLE

5-1/4" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style

Part #

1075290

BDI #

331925

PRICE
$ 1,162.35 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
12.621
UNSPSC
31171605
EAN
0662289371310
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M 5 1/4
Manufacturer Internal Number
1075290
Weight / LBS
27.8
Long Description
5-1/4" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Outside Diameter
6.5 Inch | 165.1 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
5.25 Inch | 133.35 Millimeter