Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F 1 15/16

M-STL 3 15/16

M-STL 3 15/16 QD BUSHING ; STEEL 3 15/16" BORE

Shaft Bushing; 3-15/16" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing

Part #

M-STL 3 15/16

BDI #

609269

PRICE
$ 1,027.13 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
20.185
UNSPSC
31171605
EAN
0697950062501
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
M-STL 3 15/16
Weight / LBS
44.46
Long Description
Shaft Bushing; 3-15/16" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter