Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M X 50.80MM-NK DI

M X 50.80MM-NK DI

M X 50.80MM-NK DI QD BUSHING

2" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; No Keyway; QD Bushing

Part #

119870

BDI #

255781

PRICE
$ 875.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.848
UNSPSC
31171605
EAN
0782475971916
Bushing Series
M
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
M X 2 NK METRIC
Manufacturer Internal Number
119870
Weight / LBS
47.8
Long Description
2" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; No Keyway; QD Bushing
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter