Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MXT80 7 1/4

MXT80 7 1/4

MXT80 7 1/4 MXT SHAFT BUSHING ; MXT TYPE CAST IRON

Bushing, Shaft; 7-1/4" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XT80 Bushing Series; Yes Keyway; XT Bushing

Part #

MXT80 7 1/4

BDI #

17800521

PRICE
$ 1,127.27 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
45.627
UNSPSC
31171605
EAN
0697950478111
Bushing Series
XT80
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 7-1/4" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XT80 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
15.625 Inch | 396.875 Millimeter
Bore
7.25 Inch | 184.15 Millimeter
Length Thru Bore
5.125 Inch | 130.175 Millimeter