Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E 2 1/4

N X 5-KW

N X 5-KW QD BUSHING ; QD BAGUE

5" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing

Part #

119954

BDI #

257033

PRICE
$ 1,134.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
22.727
UNSPSC
31171605
EAN
0782475618309
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
N X 5-KW
Manufacturer Internal Number
119954
Weight / LBS
54.89
Long Description
5" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
5 Inch | 127 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter