Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E 2 1/4

NX120MM

NX120MM QD BUSHING ; QD BAGUE

120MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing

Part #

114911

BDI #

631157

PRICE
$ 1,134.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
27.581
UNSPSC
31171605
EAN
0782477296116
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
NX120MM
Weight / LBS
60.75
Long Description
120MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter