Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M 4 3/8

P-6 ; 1/16

P-6-1/16 QD BUSHING

6-1/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style

Part #

20181454

BDI #

412858

PRICE
$ 2,745.04 / each

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
41.277
UNSPSC
31171605
EAN
0037256305993
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
P-6 1/16 BUSHING
Manufacturer Internal Number
20181454
Weight / LBS
91
Long Description
6-1/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bore
6.063 Inch | 154 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter