Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q1 18MM

P1 1/2

P1H SPLIT TAPER BUSHING ; 1/2"

1/2" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing

Part #

P1H

BDI #

927761

PRICE
$ 31.69 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.567
UNSPSC
31171605
EAN
0097039944252
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
1.7
Long Description
1/2" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter