Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q1-1.15/16

P1 15 MM

P1 15 MM SPLIT TAPER BUSHING ; NON-RETURNABLE

15MM Bore; 49.225MM Outside Diameter; 49.276MM Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1069772

BDI #

326453

PRICE
$ 55.67 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.781
UNSPSC
31171605
EAN
0662289351619
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P1 15 MM
Manufacturer Internal Number
1069772
Weight / LBS
1.72
Long Description
15MM Bore; 49.225MM Outside Diameter; 49.276MM Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter