Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SD 1 7/8

P150MM

P150MM QD BUSHING ; 150MM BORE METRIC

150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing

Part #

P150MM

BDI #

656624

PRICE
$ 1,005.94 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
43.493
UNSPSC
31171605
EAN
0806372051769
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
P150MM
Weight / LBS
95.8
Long Description
150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter