Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F X 1-1/8

PHF F-55MM

PHF F-55MM QUICK DISCONNECT BUSHING ; NON-RETURNABLE

Shaft Bushing; 55MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing

Part #

PHF F-55MM

BDI #

1290402

PRICE
$ 151.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.52
UNSPSC
31171605
EAN
7316573719823
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
11.5
Long Description
Shaft Bushing; 55MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter