Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF M-3-5/8

PHF M-3-5/8

PHF M-3-5/8 QUICK DISCONNECT BUSHING ; NON-RETURNABLE

Shaft Bushing; 3-5/8" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing

Part #

PHF M-3-5/8

BDI #

1279878

PRICE
$ 472.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
50.08
UNSPSC
31171605
EAN
7316572775776
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
37
Long Description
Shaft Bushing; 3-5/8" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter