Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QT 30MM

PHF SH-1-1/16

PHF SH-1-1/16 QUICK DISCONNECT BUSHING ; NON-RETURNABLE

Shaft Bushing; 1-1/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing

Part #

PHF SH-1-1/16

BDI #

1279606

PRICE
$ 16.42 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.94
UNSPSC
31171605
EAN
7316572773031
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
1
Long Description
Shaft Bushing; 1-1/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Bore
1.063 Inch | 27 Millimeter