Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M 2-3/4

PHF SK-42MM

PHF SK-42MM QUICK DISCONNECT BUSHING ; NON-RETURNABLE

Shaft Bushing; 42MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing

Part #

PHF SK-42MM

BDI #

1290369

PRICE
$ 37.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
31171605
EAN
7316573719588
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
2
Long Description
Shaft Bushing; 42MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Outside Diameter
2.812 Inch | 71.425 Millimeter
Bore
1.654 Inch | 42 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter