Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3030 1 11/16

PHF TB3020X50MM

PHF TB3020X50MM TAPER BUSHING ; NON-RETURNABLE

Shaft Bushing; 50MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB3020X50MM

BDI #

1279245

PRICE
$ 40.79 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.25
UNSPSC
31171605
EAN
7316572609545
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
4.9604
Long Description
Shaft Bushing; 50MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
1.969 Inch | 50 Millimeter