Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4040 3 11/16

PHF TB4535X95MM

PHF TB4535X95MM TAPER BUSHING ; NON-RETURNABLE

Shaft Bushing; 95MM Bore; 161.925MM Outside Diameter; 88.9MM Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB4535X95MM

BDI #

1279488

PRICE
$ 138.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.058
UNSPSC
31171605
EAN
7316572610633
Bushing Series
4535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
20.06207
Long Description
Shaft Bushing; 95MM Bore; 161.925MM Outside Diameter; 88.9MM Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter