Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4040 3 11/16

PHF TB4545X105MM

PHF TB4545X105MM TAPER BUSHING ; NON-RETURNABLE

Shaft Bushing; 105MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB4545X105MM

BDI #

1279505

PRICE
$ 180.73 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.146
UNSPSC
31171605
EAN
7316572610190
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
26.01455
Long Description
Shaft Bushing; 105MM Bore; 161.925MM Outside Diameter; 114.3MM Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter