Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL3535 85MM

PHF TB5040X80MM

PHF TB5040X80MM TAPER BUSHING ; NON-RETURNABLE

Shaft Bushing; 80MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing

Part #

PHF TB5040X80MM

BDI #

1279510

PRICE
$ 210.58 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.26
EAN
7316572610732
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Weight / LBS
27.02867
Long Description
Shaft Bushing; 80MM Bore; 177.8MM Outside Diameter; 101.6MM Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter