Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PS 5-15/16

PS 5-15/16

PS 5-15/16 SHAFT BUSHING

5-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing Style

Part #

PS51516

BDI #

992169

PRICE
$ 1,402.90 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
28.539
UNSPSC
31171605
EAN
0698672028899
Bushing Series
PS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
PS51516
Manufacturer Internal Number
PS51516
Weight / LBS
63
Long Description
5-15/16" Bore; 8-1/4" Outside Diameter; 6-1/2" Length Thru Bore; PS Bushing Series; Keyway; QD Bushing Style
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter