Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF F-2-1/2

PX100MM

PX100MM QD BUSHING ; QD BAGUE

100MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing

Part #

114918

BDI #

631579

PRICE
$ 1,701.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
54.48
UNSPSC
31171605
EAN
0782477295539
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX100MM
Weight / LBS
120
Long Description
100MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
3.937 Inch | 100 Millimeter