Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS1-1/16-SG

PX150MM

PX150MM BUSHING

150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style

Part #

20181469

BDI #

412873

PRICE
$ 2,745.04 / each

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
40.86
EAN
0037256306143
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
PX150MM BUSHING
Manufacturer Internal Number
20181469
Weight / LBS
90
Long Description
150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing Style
Outside Diameter
8.25 Inch | 209.55 Millimeter
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter