Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q1  1 1/8

Q1 1 1/8

Q1 1 1/8 SPLIT TAPER BUSHING ; 1-1/8" BORE 2-7/8" OD 2-1/2" LTB

Shaft Bushing; 1-1/8" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1078880

BDI #

326504

PRICE
$ 104.96 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.975
UNSPSC
31171605
EAN
0662289159659
Bushing Series
Q1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q1 1 1/8
Manufacturer Internal Number
1078880
Weight / LBS
4.25
Long Description
Shaft Bushing; 1-1/8" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter