Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q2  1 15/16

Q2 1 15/16

Q2 1 15/16 SPLIT TAPER BUSHING ; 1-15/16" BORE 2-7/8" OD 3-1/2" LTB

Shaft Bushing; 1-15/16" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1079334

BDI #

326564

PRICE
$ 95.71 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.748
UNSPSC
31171605
EAN
0662289260119
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q2 1 15/16
Manufacturer Internal Number
1079334
Weight / LBS
3.85
Long Description
Shaft Bushing; 1-15/16" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter