Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P1X16MM

R1 X 48MM-KW

R1 X 48MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 48MM BORE

Shaft Bushing; 48MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing

Part #

471775

BDI #

21832509

PRICE
$ 175.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.96
UNSPSC
23153100
EAN
0782477475658
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 48MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Bore
1.89 Inch | 48 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter