Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P3 1 1/8

R2 1 7/8

R2 1 7/8 TAPERED BUSHING ; 1 7/8" BORE MST SERIES

Shaft Bushing; 1-7/8" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing

Part #

R2 1 7/8

BDI #

610894

PRICE
$ 183.06 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.994
UNSPSC
31171605
EAN
0697950130514
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
R2 1 7/8
Weight / LBS
11
Long Description
Shaft Bushing; 1-7/8" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter