Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2  2 13/16

R2 2 13/16

R2 2 13/16 SPLIT TAPER BUSHING ; NON-RETURNABLE

2-13/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1070713

BDI #

326683

PRICE
$ 309.71 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.986
UNSPSC
31171605
EAN
0662289161089
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R2 2 13/16
Manufacturer Internal Number
1070713
Weight / LBS
8.78
Long Description
2-13/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter