Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W1  7 7/16

R2 85 MM

R2 85 MM SPLIT TAPER BUSHING ; NON-RETURNABLE

85MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1071182

BDI #

326716

PRICE
$ 309.48 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.923
UNSPSC
31171605
EAN
0662289332038
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R2 85 MM
Manufacturer Internal Number
1071182
Weight / LBS
6.52
Long Description
85MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter