Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2  90 MM

R2 90 MM

R2 90 MM SPLIT TAPER BUSHING ; NON-RETURNABLE

90MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1071190

BDI #

326717

PRICE
$ 309.48 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.334
UNSPSC
31171605
EAN
0662289362066
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R2 90 MM
Manufacturer Internal Number
1071190
Weight / LBS
5.14
Long Description
90MM Bore; 101.6MM Outside Diameter; 123.952MM Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Bore
3.543 Inch | 90 Millimeter