Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B X 9/16-KW

R2 X 2-3/16-KW

R2 X 2-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 2-3/16" BORE

Shaft Bushing; 2-3/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing

Part #

471798

BDI #

21832543

PRICE
$ 197.67 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.451
UNSPSC
23153100
EAN
0782477475870
Bushing Series
R2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 2-3/16" Bore; 4" Outside Diameter; 4.88" Length Thru Bore; R2 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
4.88 Inch | 123.952 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter