Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U2 3 7/8

S1 2 1/8

S1 2 1/8 TAPERED BUSHING ; 2 1/8" BORE MST SERIES

Shaft Bushing; 2-1/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing

Part #

S1 2 1/8

BDI #

611498

PRICE
$ 325.58 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.129
UNSPSC
31171605
EAN
0697950131023
Bushing Series
S1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
S1 2 1/8
Weight / LBS
13.5
Long Description
Shaft Bushing; 2-1/8" Bore; 4-5/8" Outside Diameter; 4.38" Length Thru Bore; S1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
4.625 Inch | 117.475 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Length Thru Bore
4.38 Inch | 111.252 Millimeter