Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F-2-3/8

SD 1 1/4

SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB

Shaft Bushing; 1-1/4" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing

Part #

SD 1 1/4

BDI #

611076

PRICE
$ 35.04 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.885
UNSPSC
31171605
EAN
0697950067360
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SD 1 1/4
Weight / LBS
1.95
Long Description
Shaft Bushing; 1-1/4" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter