Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF 38MM

SDS28MM

SDS28MM SHAFT BUSHING ; NON RETURNABLE

28MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing

Part #

F06223

BDI #

184681

PRICE
$ 93.33 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
UNSPSC
31171605
EAN
0884107238883
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | With Setscrew
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SDS28MM
Manufacturer Internal Number
F06223
Weight / LBS
1.4
Long Description
28MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Bore
1.102 Inch | 28 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter