Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SK 2 5/8

SDSPKT-SG

SDSPKT-SG SHAFT BUSHING ; NON RETURNABLE

7/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing

Part #

F06235

BDI #

184693

PRICE
$ 10.35 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.361
UNSPSC
31171605
EAN
0884107239002
Bushing Series
SDS
Keyway Yes/No
No
Bushing Style
QD
Other Features
Packet Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SDSPKT-SG
Manufacturer Internal Number
F06235
Weight / LBS
1.7
Long Description
7/16" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
0.438 Inch | 11.125 Millimeter