Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E1.7/16

SF 1 7/16

SF 1 7/16 QD BUSHING ; 1-7/16" BORE 3-1/8" OD 2-1/16" LTB

Shaft Bushing; 1-7/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing

Part #

SF 1 7/16

BDI #

611195

PRICE
$ 56.63 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
31171605
EAN
0697950038025
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SF 1 7/16
Weight / LBS
4.04
Long Description
Shaft Bushing; 1-7/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
1.438 Inch | 36.525 Millimeter