Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF-1-1/2

SF 38MM

SF 38MM QD BUSHING ; 38MM BORE

Shaft Bushing; 38MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing

Part #

SF 38MM

BDI #

611225

PRICE
$ 69.63 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
31171605
EAN
0697950148458
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SF 38MM
Weight / LBS
3
Long Description
Shaft Bushing; 38MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter