Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS1.7/8

SF 60 MM

SF 60 MM QD BUSHING ; NON-RETURNABLE

60MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style

Part #

3208444

BDI #

332175

PRICE
$ 127.35 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.38
UNSPSC
31171605
EAN
0662289616268
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF 60 MM
Manufacturer Internal Number
3208444
Weight / LBS
3.04
Long Description
60MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter