Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF 2 3/16

SF2-9/16-SG

SF2-9/16-SG SHAFT BUSHING ; NON RETURNABLE

2-9/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing

Part #

F06272

BDI #

184729

PRICE
$ 177.31 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
31171605
EAN
0884107239361
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | With Setscrew
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF2-9/16-SG
Manufacturer Internal Number
F06272
Weight / LBS
2.6
Long Description
2-9/16" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
2.563 Inch | 65.1 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter