Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QTX16MM

SH 1 1/2

SH 1 1/2 QD BUSHING ; 1-1/2" BORE 1.871" OD 1-5/16" LTB

Shaft Bushing; 1-1/2" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing

Part #

SH 1 1/2

BDI #

611256

PRICE
$ 25.63 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
31171605
EAN
0697950037301
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SH 1 1/2
Weight / LBS
0.66
Long Description
Shaft Bushing; 1-1/2" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter