Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SH X 15MM

SH X 15MM

SH X 15MM QD BUSHING

Shaft Bushing; 15MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing

Part #

114931

BDI #

20495313

PRICE
$ 30.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
23153100
EAN
0782477297953
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 15MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Outside Diameter
1.871 Inch | 47.523 Millimeter
Bore
0.591 Inch | 15 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter