Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SHM 10MM MPB

SHM 10MM MPB

SHM 10MM MPB SHAFT BUSHING

10MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; No Keyway; QD Bushing Style

Part #

SHMMPB

BDI #

994340

PRICE
$ 38.42 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.498
UNSPSC
31171605
EAN
0698672007023
Bushing Series
SH
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SHMMPB
Manufacturer Internal Number
SHMMPB
Weight / LBS
1.1
Long Description
10MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Bore
0.394 Inch | 10 Millimeter